Motion
INS-S2-307R

DODGE
INS-S2-307R

Roller Insert Bearing - Spherical Roller Bearing, 3.4375 in Bore Dia., 6.3000 in OD, Set Screw, Steel Material
MI ITEM #02317596
MFR #INS-S2-307R
Price$1,192.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-307R

Roller Insert Bearing - Spherical Roller Bearing, 3.4375 in Bore Dia., 6.3000 in OD, Set Screw, Steel Material
MI ITEM #02317596
MFR #INS-S2-307R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,192.88/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Length
    4.0000 in
  • Outside Diameter  
    6.3000 in
  • Weight
    12.090 lbs

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    65500 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070012
  • Material
    070012
  • Max Rpm
    1560 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475315758

Overview

Mfr description
INS-S2-307R 070012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought