Motion
INS-S2-315R

DODGE
INS-S2-315R

Roller Insert Bearing - Spherical Roller Bearing, 3.9375 in Bore Dia., 7.1000 in OD, Set Screw, Steel Material
Mi Item #02317598
MFR #INS-S2-315R
Price$2,296.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-315R

Roller Insert Bearing - Spherical Roller Bearing, 3.9375 in Bore Dia., 7.1000 in OD, Set Screw, Steel Material
Mi Item #02317598
MFR #INS-S2-315R

Mfr description
INS-S2-315R 070013
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,296.98/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Length
    4.4800 in
  • Outside Diameter  
    7.1000 in
  • Weight
    17.900 lbs

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    83000 lbf
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    070013
  • Material
    070013
  • Max Rpm
    1320 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475315765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)