Motion
INS-S2-415R

DODGE
INS-S2-415R

Roller Insert Bearing - Spherical Roller Bearing, 4.9375 in Bore Dia., 9.1000 in OD, Set Screw, Steel Material
MI ITEM #02317602
MFR #INS-S2-415R
Your Price$4,482.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-S2-415R

Roller Insert Bearing - Spherical Roller Bearing, 4.9375 in Bore Dia., 9.1000 in OD, Set Screw, Steel Material
MI ITEM #02317602
MFR #INS-S2-415R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,482.89/each(List $5,379.46)

Overview

Mfr description
INS-S2-415R 070015

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    Steel
  • Seal Type
    Triple-Lip Contact
  • Manufacturer Catalog Number
    070015
  • UPC_NO
    782475315789
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Bore Length
    6.9100 in
  • Dynamic Load Capacity
    146000 lbf
  • Max Rpm
    1020 rpm
  • Sealing Type
    Triple-Lip Contact
  • Weight
    28.200 lbs
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    070015
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text