Motion
P2B-IP-106RE

DODGE
P2B-IP-106RE

Pillow Block Roller Bearing Unit - 1-3/8 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02317630
MFR #P2B-IP-106RE
List Price$634.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-106RE

Pillow Block Roller Bearing Unit - 1-3/8 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02317630
MFR #P2B-IP-106RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$634.94/each for your price

Overview

Mfr description
P2B-IP-106RE 069431

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    4.8100 to 5.2000 in
  • Base To Bore Centerline
    1.8800 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Series
    22208
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.63 in
  • Dynamic Load Capacity
    20800 lbf
  • Static Load Capacity
    21000 lbf
  • Maximum Speed
    3975 rpm
  • UPC_NO
    782475307876
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-200, TS-250
  • Housing Dimensions
    S-2000
  • Material
    069431
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text