Motion
P2B-IP-204LE

DODGE
P2B-IP-204LE

Pillow Block Roller Bearing Unit - 2-1/4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02317668
MFR #P2B-IP-204LE
Your Price$970.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-204LE

Pillow Block Roller Bearing Unit - 2-1/4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02317668
MFR #P2B-IP-204LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$970.73/each(List $1,067.39)

Overview

Mfr description
P2B-IP-204LE 069497

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.5600 to 6.9400 in
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Series
    22211
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.03 in
  • Dynamic Load Capacity
    27000 lbf
  • Max Rpm
    4500 rpm
  • Static Load Capacity
    29000 lbf
  • UPC_NO
    782475311835
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-200, TS-300
  • Housing Dimensions
    S-2000
  • Material
    069497
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text