Motion
P4B532-ISAF-508L

DODGE
P4B532-ISAF-508L

Pillow Block Roller Bearing Unit - 5-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02317787
MFR #P4B532-ISAF-508L
Your Price$7,307.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B532-ISAF-508L

Pillow Block Roller Bearing Unit - 5-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02317787
MFR #P4B532-ISAF-508L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,307.27/each(List $9,134.09)

Overview

Mfr description
P4B532-ISAF-508L 037905

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    17.3800 to 19.2500 in
  • Base To Bore Centerline
    6.6900 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Series
    22228
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6.1700 in
  • Dynamic Load Capacity
    166000 lbf
  • Static Load Capacity
    236000 lbf
  • Maximum Speed
    1700 rpm
  • UPC_NO
    782475222841
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-500
  • Material
    037905
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text