Motion
P4B538-ISAF-615LE

DODGE
P4B538-ISAF-615LE

Pillow Block Roller Bearing Unit - 6-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02317808
MFR #P4B538-ISAF-615LE
Your Price$12,694.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B538-ISAF-615LE

Pillow Block Roller Bearing Unit - 6-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02317808
MFR #P4B538-ISAF-615LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,694.43/each(List $15,405.96)

Overview

Mfr description
P4B538-ISAF-615LE 037920

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    21.6300 to 24.3800 in
  • Base To Bore Centerline
    7.8800 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Series
    22236
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    7.3900 in
  • Dynamic Load Capacity
    260000 lbf
  • Max Rpm
    1300 rpm
  • Static Load Capacity
    375000 lbf
  • UPC_NO
    782475223473
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Material
    037920
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought