Motion
P4B-IP-408RE

DODGE
P4B-IP-408RE

Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02317877
MFR #P4B-IP-408RE
Your Price$4,239.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-IP-408RE

Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02317877
MFR #P4B-IP-408RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,239.58/each(List $5,299.47)

Overview

Mfr description
P4B-IP-408RE 069553

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    12.0000 to 14.0000 in
  • Base To Bore Centerline
    4.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Series
    22222
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    5.23 in
  • Dynamic Load Capacity
    104000 lbf
  • Max Rpm
    1325 rpm
  • Static Load Capacity
    132000 lbf
  • UPC_NO
    782475308729
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-350
  • Housing Dimensions
    S-2000
  • Material
    069553
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text