Motion
TPHU-S2-200RE

DODGE
TPHU-S2-200RE

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 2 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #02317908
MFR #TPHU-S2-200RE
Price$1,136.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-200RE

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 2 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #02317908
MFR #TPHU-S2-200RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,136.00/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Bore Length
    2.84 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    2.8400 in, 72.13 mm
  • Length Through Bore
    2.8400 in, 72.13 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Size Code
    TP-10
  • Take Up Frame Size
    TP-10
  • Weight
    14 lbs, 6.35 kg
  • Weight - Imperial
    14.000

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Bore Type
    Cylindrical
  • Country of Origin
    US
  • Dynamic Load Capacity
    97860.876 N, 22000 lbf
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8542900000
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    070830
  • Material
    070830
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    97860.876 N, 22000 lbf
  • Radial Static Load Capacity
    106757.319 N, 24000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Series
    22210
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    106757.319 N, 24000 lbf
  • Type
    Top Angle Take-Up Bearing
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475317042

Overview

Mfr description
TPHU-S2-200RE 070830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought