Motion
TPHU-S2-300RE

DODGE
TPHU-S2-300RE

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 3 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
Mi Item #02317910
MFR #TPHU-S2-300RE
Price$1,930.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-S2-300RE

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 3 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
Mi Item #02317910
MFR #TPHU-S2-300RE

Mfr description
TPHU-S2-300RE 070837
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,930.79/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Bore Length
    3.59 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    3.5900 in, 91.18 mm
  • Length Through Bore
    3.5900 in, 91.18 mm
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Size Code
    300
  • Take Up Frame Size
    TP-40, TPHU-140
  • Weight
    26.8 lbs
  • Weight - Imperial
    26.800

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Compatible Frame Number
    TP-40, TPHU-140
  • Country of Origin
    US
  • Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top-Angle Take-up
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    070837
  • Manufacturer Upc Number
    782475317066
  • Material
    070837
  • Max Rpm
    1490 rpm
  • Maximum Speed
    1490 rpm
  • Mounting Type
    Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Radial Static Load Capacity
    235755.746 N, 53000 lbf
  • Relubricatable
    True
  • Seal Type
    Trident
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Series
    22215
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    235755.746 N, 53000 lbf
  • Type
    Top Angle Take-Up Bearing
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    782475317066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)