Motion
WSTU-IP-200R

DODGE
WSTU-IP-200R

Take-up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #02317933
MFR #WSTU-IP-200R
Price$1,001.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-200R

Take-up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #02317933
MFR #WSTU-IP-200R

Mfr description
WSTU-IP-200R 069351
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,001.29/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bore Length
    2.84 in
  • Housing Dimensions
    S-2000
  • Length Through Bore
    2.8600 in, 72.64 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Size Code
    200
  • Take Up Frame Size
    CP-400
  • Weight
    12.71 lbs

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    97860.876 N, 22000 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    069351
  • Manufacturer Upc Number
    782475307449
  • Material
    069351
  • Max Rpm
    3520 rpm
  • Maximum Speed
    3520 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    97860.876 N, 22000 lbf
  • Radial Static Load Capacity
    106757.319 N, 24000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    True
  • Series
    WSTU
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    106757.319 N, 24000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782475307449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)