Motion
WSTU-IP-304R

DODGE
WSTU-IP-304R

Wide Slot Take-Up Roller Bearing Unit - Side Mount, 3-1/4 in Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #02317955
MFR #WSTU-IP-304R
Your Price$2,328.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-304R

Wide Slot Take-Up Roller Bearing Unit - Side Mount, 3-1/4 in Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #02317955
MFR #WSTU-IP-304R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,328.93/each(List $2,794.72)

Overview

Mfr description
WSTU-IP-304R 069362

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Trident
  • Length Through Bore
    4.1600 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    22218
  • Type Of Bearing
    Spherical Roller
  • Housing Construction
    Solid
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Bore Length
    4.1600 in
  • Lubrication
    Grease
  • Expansion Capability
    Non-Expansion (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Material
    069362
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    CP-613
  • Manufacturer Catalog Number
    069362
  • Manufacturer Catalog
  • Manufacturer Upc Number
    782475311439
  • UPC_NO
    782475311439
  • Weight
    31.58 lbs
  • Housing Dimensions
    S-2000
  • Product Brochure
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought