Motion
WSTU-IP-311RE

DODGE
WSTU-IP-311RE

Take-up Ball Bearing Unit - Side Mount, 3-11/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #02317962
MFR #WSTU-IP-311RE
Price$4,842.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-311RE

Take-up Ball Bearing Unit - Side Mount, 3-11/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
MI ITEM #02317962
MFR #WSTU-IP-311RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,842.60/each

Specifications

Dimensions

  • Bore Diameter  
    3-11/16 in
  • Bore Length
    4.47 in
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    4.7000 in, 119.37 mm
  • Length Through Bore
    4.7000 in, 119.37 mm
  • Shaft Diameter
    3.6875 in, 93.70 mm
  • Size Code
    311
  • Take Up Frame Size
    CP-810
  • Weight
    45 lbs, 20.41 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Country of Origin
    US
  • Dynamic Load Capacity
    369202.394 N, 83000 lbf
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    069393
  • Manufacturer Upc Number
    782475311637
  • Material
    069393
  • Max Rpm
    1530 rpm
  • Maximum Speed
    1530 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    369202.394 N, 83000 lbf
  • Radial Static Load Capacity
    462615.048 N, 104000 lbf
  • Relubricatable
    True
  • Seal Type
    Trident
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    True
  • Series
    22220
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    462615.048 N, 104000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782475311637

Overview

Mfr description
WSTU-IP-311RE 069393

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought