Motion
3474-12-08-NWO
Straight Adapter - 3/4 in Male Adjustable O-Ring Boss x 1/2 in Male O-Ring Boss
Mi Item #02318022
MFR #3474-12-08-NWO
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male Adjustable O-Ring Boss x 1/2 in Male O-Ring Boss
Mi Item #02318022
MFR #3474-12-08-NWO

Mfr description
3474-12-08-NWO ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    1/2 ORB, 3/4 ORB
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 ORB, 3/4 ORB
  • Weight
    0.42 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    3/4 in Male Adjustable O-Ring Boss x 1/2 in Male O-Ring Boss
  • End 1 Style
    Male Adjustable O-Ring Boss
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    3474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)