Motion
55172
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 7.126 in OD, 1.188 in Overall Width, OILBATH Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02318048
MFR #55172
List Price$210.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 7.126 in OD, 1.188 in Overall Width, OILBATH Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02318048
MFR #55172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.92/each for your price

Overview

Mfr description
55172 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.500 in
  • Outside Diameter
    7.126 in
  • Overall Width
    1.188 in
  • Design Type
    OILBATH
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    Oilbath
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311038263
  • Weight
    1.43 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought