Motion
GE 8 C

SKF
GE 8 C

Radial Spherical Plain Bearing - 8 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
Mi Item #02318067
MFR #GE 8 C
Price$86.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 8 C

Radial Spherical Plain Bearing - 8 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
Mi Item #02318067
MFR #GE 8 C

Mfr description
GE 8 C BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.85/each

Specifications

Dimensions

  • Ball Diameter
    0.5120 in, 13 mm
  • Bore Diameter  
    8 mm
  • Inner Ring Width  
    8 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Width
    8 mm
  • Weight
    0.03 lbs

Details

  • Additional Details
    Maintenance-Free
  • Application
    Heavy, constant direction loads, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE sintered bronze
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 8 C
  • Manufacturer Upc Number
    7316576609152
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    5.85 kN
  • Radial Static Load Capacity
    14.6 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)