Specifications
Dimensions
- Intake Thread Connection1/2 NPT (Female) in
Details
- ApplicationOil
- Extension TypeFlexible
- Inlet TypeWith Swivel
- Nozzle TypeManual On
- Product TypeNon-Metered Control Valves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)