Motion
600004
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 0 to 250 psi
Mi Item #02318156
MFR #600004
Price$86.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 0 to 250 psi
Mi Item #02318156
MFR #600004

Mfr description
600004 AIRLINE REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.36/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Diameter
    2-3/8 in
  • Gage Port Size
    1/4 NPTF in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Length
    6 in
  • Overall Width
    3 in
  • Weight
    2.00 lbs

Details

  • Body Material
    Zinc
  • Inlet Port Type
    Straight
  • Max Air Supply Pressure
    300 psi
  • Max Operating Temperature
    +120 °F
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    +40 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 250 psi
  • Valve Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)