Motion
600203
Mi Item #02318158
MFR #600203
Price$83.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02318158
MFR #600203

Mfr description
600203 MINI LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.34/each

Specifications

Dimensions

  • Overall Length
    4-3/8 in
  • Weight
    0.40 lbs

Details

  • Body Material
    Brass
  • Bowl Material
    Polycarbonate
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    095992062419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)