Motion
CL-500-PA
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 7500lbf
Mi Item #02318172
MFR #CL-500-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 7500lbf
Mi Item #02318172
MFR #CL-500-PA

Mfr description
CL500PA PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    3-3/8 in
  • Base Width
    3-1/8 in
  • Clamp Arm Length
    1 in
  • Height Under Bar
    1-1/8 in
  • Overall Height
    3-3/4 in
  • Overall Length
    8-11/16 in

Details

  • Bar Type
    Solid
  • Base Material
    Steel
  • Clamp Style
    Horizontal
  • Clamp Type
    Latch
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    7500 lbf
  • Toggle Type
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)