Motion
6505-16-16-SS
Straight Adapter - 1 in Female JIC 37° Flare Swivel x 1 in Male Pipe Rigid, Stainless Steel
Mi Item #02318188
MFR #6505-16-16-SS
Price$301.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Female JIC 37° Flare Swivel x 1 in Male Pipe Rigid, Stainless Steel
Mi Item #02318188
MFR #6505-16-16-SS

Mfr description
6505-16-16SS FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.62/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 NPTF
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF
  • Description Keyword
    1 in Female JIC 37° Flare Swivel x 1 in Male Pipe Rigid
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    6505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)