Motion
5/16XREEL 4040A

GATES RUBBER CO
5/16XREEL 4040A

Standard Windshield Wiper / Vacuum Hose - 5/16 in ID, 1/2 in OD, 25 psi Maximum Working Pressure, EPDM Cover, 800 ft Length
MI ITEM #02318322
MFR #5/16XREEL 4040A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/16XREEL 4040A

Standard Windshield Wiper / Vacuum Hose - 5/16 in ID, 1/2 in OD, 25 psi Maximum Working Pressure, EPDM Cover, 800 ft Length
MI ITEM #02318322
MFR #5/16XREEL 4040A

Mfr description
4040-0370 5/16" HOSE 4040A
  • Not for conveying fuel or oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    0.029 lbs/ft
  • Length
    800 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    1/2 in

Details

  • Color
    Black
  • Hose Covering Material
    EPDM
  • Hose Type
    Standard Windshield Wiper/Vacuum Hose
  • Operating Temperature Range
    -40 to 257 °F
  • Standards Met
    SAE 942, SAE J1037, SAE J200 M4CA710 A25 B35 C32 EA14 F19
  • Suction
    24 inhg
  • Typical Applications
    Engine Vacuum Lines, Suitable for Coolant Overflow, vent or pressure sensor tubing, Windshield Washer Lines
  • Working Pressure
    25 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)