Motion
3005-2Z
Double Row Angular Contact Bearing - 25 mm Bore, 47 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #02318323
MFR #3005-2Z
Price$122.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 25 mm Bore, 47 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #02318323
MFR #3005-2Z

Mfr description
3005-2Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.33/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    3005-2Z
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    11900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15500 N
  • Radial Static Load Capacity
    11100 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802027457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)