Motion
ASB4
Linear Guide Shaft Block - Series: ASB, Aluminum, Shaft Diameter: .250 in
MI ITEM #02318344
MFR #ASB4
List Price$71.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: ASB, Aluminum, Shaft Diameter: .250 in
MI ITEM #02318344
MFR #ASB4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.48/each for your price

Overview

Mfr description
ASB 4 SUPPORT BLOCK

Specifications

  • Support Type
    Low Profile End Support Block
  • Shaft Diameter
    .250 in
  • Mount Material
    Aluminum
  • Measurement Standard
    Inch
  • Overall Height
    0.890 in
  • Overall Width
    1.500 in
  • Center Shaft Height
    0.500 in
  • Series
    ASB
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    662486100188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text