Motion
HA 309

SKF
HA 309

Adapter Sleeve - 1.4375 in Bore Dia., 39 mm Overall Length, M45x1.5 Thread Size
Mi Item #02318652
MFR #HA 309
Price$78.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 309

Adapter Sleeve - 1.4375 in Bore Dia., 39 mm Overall Length, M45x1.5 Thread Size
Mi Item #02318652
MFR #HA 309

Mfr description
HA 309 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.65/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Lock Nut Outside Diameter
    2.5590 in
  • Overall Length  
    39 mm
  • Overall Width
    39 mm
  • Thread Size  
    M45x1.5
  • Weight
    0.66 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB9)
  • Lock Nut Number
    KM9
  • Lock Washer Number
    MB9
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577301079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)