Motion
6B13.6-2517  SHEAVE

DODGE
6B13.6-2517 SHEAVE

118370 V-Belt Pulley - A, B Belt Section, 6 Groove, 13.9500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #02318948
MFR #6B13.6-2517 SHEAVE
Price$831.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B13.6-2517 SHEAVE

118370 V-Belt Pulley - A, B Belt Section, 6 Groove, 13.9500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #02318948
MFR #6B13.6-2517 SHEAVE

Mfr description
6A13.2/B13.6-2517 TL SHEAVE 118370
  • All products have 2 set screws and this definite advantage results in a tighter grip of the mounted product on the shaft for improved performance
  • Bore range 1/2 to 1-7/16 in
  • 1 & 2 grooves, A-B & 3L-4L-5L belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.43/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.6875 in
  • Datum Diameter
    13.2000 in
  • Face Width  
    4.7500 in
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    13.9500 in
  • Weight
    56.15 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    782475528394
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475528394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)