Motion
9224-08-08
9224-08-08 HYD ADAPTER
Mi Item #02318960
MFR #9224-08-08
Price$46.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9224-08-08 HYD ADAPTER
Mi Item #02318960
MFR #9224-08-08

Mfr description
9224-08-08 HYD ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.73/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPP
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 BSPP
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    BSPP to BSPP
  • Description Keyword
    1/2 in Female British Standard Pipe Parallel Swivel x 1/2 in Male British Standard Pipe Parallel
  • End 1 Style
    Female British Standard Pipe Parallel Swivel
  • End 1 Thread
    (BSPP) 1/2–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/2–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)