Motion
BT-1000-15

SKF
BT-1000-15

Flange Fixing Ball Transfer - 25.4 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 55 lbs Load Capacity
MI ITEM #02319376
MFR #BT-1000-15
Your Price$47.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1000-15

Flange Fixing Ball Transfer - 25.4 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 55 lbs Load Capacity
MI ITEM #02319376
MFR #BT-1000-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.39/each(List $56.86)

Overview

Mfr description
BT 100015 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Stainless Steel
  • Mounting
    Flange Mount
  • Housing Material
    Stainless Steel
  • Overall Height
    30 mm
  • Overall Width
    73 mm
  • Flange Thickness
    3.5 mm
  • Support Material
    Stainlee Steel
  • Maximum Load Capacity
    55 lbs
  • UPC_NO
    7316578000025
  • Manufacturer Catalog
  • Weight
    0.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text