Overview
Mfr description
BT 100415 BALL TRANSFER
- All Stainless Steel Circlip mounted Secure Fixing Method
Specifications
- Ball Diameter25.4 mm
- SeriesBT
- Ball MaterialAll Stainless Steel
- MountingCirclip mounted
- Weight0.31 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data