Motion
BT-1006-13

SKF
BT-1006-13

Base Fixing Ball Transfer Unit - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 121 lbs Load Capacity
Mi Item #02319387
MFR #BT-1006-13
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1006-13

Base Fixing Ball Transfer Unit - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 121 lbs Load Capacity
Mi Item #02319387
MFR #BT-1006-13

Mfr description
BT 100613 BALL TRANSFER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Bolt Center To Center Length
    60.3 mm
  • Flange Thickness
    1 mm
  • Overall Height
    30.5 mm
  • Overall Width
    44.5 mm
  • Weight
    0.35 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    121 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578000148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)