Motion
BT-1006-15

SKF
BT-1006-15

Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material
MI ITEM #02319389
MFR #BT-1006-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1006-15

Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material
MI ITEM #02319389
MFR #BT-1006-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 100615 BALL TRANSFER
  • All Stainless Steel Bottom Flange 2 Fixing Holes Plastic Scraper seal for improved resistance against ingress of dirt

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    All Stainless Steel
  • Mounting
    Bottom Flange 2 Fixing Holes
  • Weight
    0.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought