Motion
BT-1007-13

SKF
BT-1007-13

Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material
Mi Item #02319390
MFR #BT-1007-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1007-13

Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material
Mi Item #02319390
MFR #BT-1007-13

Mfr description
BT 100713 BALL TRANSFER
  • All Stainless Steel Fixing Clip or pressed interference fit Dirt Exit Hole Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Weight
    0.31 lb

Details

  • Ball Material
    All Stainless Steel
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)