Motion
BT-1008-13

SKF
BT-1008-13

Flange Fixing Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 121 lbs Load Capacity
MI ITEM #02319392
MFR #BT-1008-13
Your Price$15.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1008-13

Flange Fixing Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 121 lbs Load Capacity
MI ITEM #02319392
MFR #BT-1008-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.07/each(List $18.84)

Overview

Mfr description
BT 100813 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Carbon Steel
  • Mounting
    Flange Mount
  • Housing Material
    Zinc Plated
  • Overall Height
    30 mm
  • Overall Width
    73 mm
  • Flange Thickness
    3.5 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    121 lbs
  • UPC_NO
    7316578000193
  • Manufacturer Catalog
  • Weight
    0.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought