1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BT 1008-15
Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 55 lbs Load Capacity
MI ITEM #
02319394
MFR #
BT 1008-15
Price
$49.45
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Ball Transfers
SKF BT 1008-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BT 1008-15
Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 55 lbs Load Capacity
MI ITEM #
02319394
MFR #
BT 1008-15
Mfr description
BT 100815 BALL TRANSFER
All Stainless Steel Flange 2 Fixing Holes Dirt Exit Hole Standard
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.45
/each
Add to Cart
Specifications
Dimensions
Ball Diameter
25.4 mm
Flange Thickness
3.50 mm
Weight
0.39 lb
Details
Ball Material
All Stainless Steel
Housing Material
Stainless Steel
Maximum Load Capacity
55 lbs
Mounting
Flange 2 Fixing Holes
Series
BT
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items