Motion
BT-1009-14-25

SKF
BT-1009-14-25

Stud Type Ball Transfer - 25.4 mm Ball Dia., Nylon Ball Material, Zinc Plated Housing Material, 55 lbs Load Capacity
MI ITEM #02319399
MFR #BT-1009-14-25
Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1009-14-25

Stud Type Ball Transfer - 25.4 mm Ball Dia., Nylon Ball Material, Zinc Plated Housing Material, 55 lbs Load Capacity
MI ITEM #02319399
MFR #BT-1009-14-25

Mfr description
BT 10091425 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.53/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Overall Height
    57.5 mm
  • Overall Width
    39.7 mm
  • Stud Length
    25 mm
  • Thread Size
    M8
  • Weight
    0.31 lbs

Details

  • Ball Material
    Nylon
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    55 lbs
  • Mounting
    Stud Mount
  • Series
    BT
  • Support Material
    Carbon Chrome
  • UPC_NO
    7316578000261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)