Motion
BT 1009-15-25

SKF
BT 1009-15-25

Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 121 lbs Load Capacity
Mi Item #02319400
MFR #BT 1009-15-25
Price$63.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 1009-15-25

Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 121 lbs Load Capacity
Mi Item #02319400
MFR #BT 1009-15-25

Mfr description
BT 10091525 BALL TRANSFER
  • All Stainless Steel Height Adjustable Threaded Studd M8 Thread - 25mm length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.54/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Stud Length
    25 mm
  • Thread Size
    M8
  • Weight
    0.31 lb

Details

  • Ball Material
    All Stainless Steel
  • Housing Material
    Stainless Steel
  • Maximum Load Capacity
    121 lbs
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)