Motion
BT-1009-15-50

SKF
BT-1009-15-50

Stud Type Ball Transfer - 25.4 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 121 lbs Load Capacity
Mi Item #02319401
MFR #BT-1009-15-50
Price$66.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1009-15-50

Stud Type Ball Transfer - 25.4 mm Ball Dia., Stainless Steel Ball Material, Stainless Steel Housing Material, 121 lbs Load Capacity
Mi Item #02319401
MFR #BT-1009-15-50

Mfr description
BT 10091550 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.30/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Overall Height
    57.5 mm
  • Overall Width
    39.7 mm
  • Stud Length
    50 mm
  • Thread Size
    M8
  • Weight
    0.31 lbs

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    121 lbs
  • Mounting
    Stud Mount
  • Series
    BT
  • Support Material
    Stainless Steel
  • UPC_NO
    7316578000285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)