Motion
BT-1018-13

SKF
BT-1018-13

Spring Loaded Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 77 lbs Load Capacity
MI ITEM #02319405
MFR #BT-1018-13
Price$281.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1018-13

Spring Loaded Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 77 lbs Load Capacity
MI ITEM #02319405
MFR #BT-1018-13

Mfr description
BT 1018-13 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.87/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Bolt Center To Center Length
    60.3 mm
  • Flange Thickness
    7.9 mm
  • Overall Height
    67.1 mm
  • Overall Width
    75 mm
  • Weight
    1.26 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    77 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578000322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)