Motion
BT-1019-21

SKF
BT-1019-21

Tuff Heavy Duty Ball Transfer - 25.4 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 275 lbs Load Capacity
Mi Item #02319407
MFR #BT-1019-21
Price$91.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1019-21

Tuff Heavy Duty Ball Transfer - 25.4 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 275 lbs Load Capacity
Mi Item #02319407
MFR #BT-1019-21

Mfr description
BT 101921 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.16/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Overall Height
    35 mm
  • Overall Width
    35 mm
  • Weight
    0.39 lbs

Details

  • Ball Material
    Chrome Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    275 lbs
  • Mounting
    Flush Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578000339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)