Motion
BT-1019-23

SKF
BT-1019-23

Tuff Heavy Duty Ball Transfer - 25.4 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 275 lbs Load Capacity
MI ITEM #02319409
MFR #BT-1019-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1019-23

Tuff Heavy Duty Ball Transfer - 25.4 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 275 lbs Load Capacity
MI ITEM #02319409
MFR #BT-1019-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 101923 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Chrome Steel
  • Mounting
    Stud Mount
  • Housing Material
    Steel
  • Stud Length
    40 mm
  • Thread Size
    M8
  • Overall Height
    75 mm
  • Overall Width
    35 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    275 lbs
  • UPC_NO
    7316578000353
  • Manufacturer Catalog
  • Weight
    0.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text