Motion
BT 1022-15

SKF
BT 1022-15

Ball Transfer - BT Series, 31.7 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 55 lbs Load Capacity
MI ITEM #02319416
MFR #BT 1022-15
Price$88.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 1022-15

Ball Transfer - BT Series, 31.7 mm Ball Dia., All Stainless Steel Ball Material, Stainless Steel Housing Material, 55 lbs Load Capacity
MI ITEM #02319416
MFR #BT 1022-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.15/each

Specifications

Dimensions

  • Ball Diameter
    31.7 mm
  • Flange Thickness
    4.20 mm
  • Weight
    0.58 lb

Details

  • Ball Material
    All Stainless Steel
  • Housing Material
    Stainless Steel
  • Maximum Load Capacity
    55 lbs
  • Mounting
    Flange 3 Fixing Holes
  • Series
    BT

Overview

Mfr description
BT 102215 BALL TRANSFER
  • All Stainless Steel Flange 3 Fixing Holes Supplied with a felt woolen seal as standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought