Motion
BT-1029-22

SKF
BT-1029-22

Tuff Heavy Duty Ball Transfer - 31.7 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 551 lbs Load Capacity
MI ITEM #02319422
MFR #BT-1029-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1029-22

Tuff Heavy Duty Ball Transfer - 31.7 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 551 lbs Load Capacity
MI ITEM #02319422
MFR #BT-1029-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 102922 BALL TRANSFER

Specifications

  • Ball Diameter
    31.7 mm
  • Series
    BT
  • Ball Material
    Chrome Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    62.5 mm
  • Housing Material
    Steel
  • Overall Height
    29 mm
  • Overall Width
    75 mm
  • Flange Thickness
    5 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    551 lbs
  • UPC_NO
    7316578000476
  • Manufacturer Catalog
  • Weight
    1.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought