Motion
BT-1029-23

SKF
BT-1029-23

Tuff Heavy Duty Ball Transfer - 31.7 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 551 lbs Load Capacity
Mi Item #02319423
MFR #BT-1029-23
Price$192.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1029-23

Tuff Heavy Duty Ball Transfer - 31.7 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 551 lbs Load Capacity
Mi Item #02319423
MFR #BT-1029-23

Mfr description
BT 102923 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.13/each

Specifications

Dimensions

  • Ball Diameter
    31.7 mm
  • Overall Height
    85 mm
  • Overall Width
    50 mm
  • Stud Length
    40 mm
  • Thread Size
    M10
  • Weight
    1.10 lbs

Details

  • Ball Material
    Chrome Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    551 lbs
  • Mounting
    Stud Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578000483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)