Motion
BT-1029-24

SKF
BT-1029-24

Tuff Heavy Duty Ball Transfer - 31.7 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 551 lbs Load Capacity
MI ITEM #02319424
MFR #BT-1029-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1029-24

Tuff Heavy Duty Ball Transfer - 31.7 mm Ball Dia., Chrome Steel Ball Material, Steel Housing Material, 551 lbs Load Capacity
MI ITEM #02319424
MFR #BT-1029-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 102924 BALL TRANSFER

Specifications

  • Ball Diameter
    31.7 mm
  • Series
    BT
  • Ball Material
    Chrome Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    49 mm
  • Housing Material
    Steel
  • Overall Height
    50 mm
  • Overall Width
    50 mm
  • Flange Thickness
    8 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    551 lbs
  • UPC_NO
    7316578047631
  • Manufacturer Catalog
  • Weight
    1.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought