Motion
BT 1030-13

SKF
BT 1030-13

Ball Transfer - BT Series, 31.7 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 275 lbs Load Capacity
Mi Item #02319425
MFR #BT 1030-13
Price$41.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 1030-13

Ball Transfer - BT Series, 31.7 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 275 lbs Load Capacity
Mi Item #02319425
MFR #BT 1030-13

Mfr description
BT 103013 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit Dirt Exit Hole Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.56/each

Specifications

Dimensions

  • Ball Diameter
    31.7 mm
  • Flange Thickness
    5 mm
  • Weight
    0.61 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    275 lbs
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)