Specifications
Dimensions
- Ball Diameter25.4 mm
- Weight0.35 lb
Details
- Ball MaterialAll Stainless Steel
- MountingFixing Clip or pressed interference fit
- SeriesBT
Overview
Mfr description
BT 150015 BALL TRANSFER
- All Stainless Steel Fixing Clip or pressed interference fit Plastic Scraper seal for improved resistance against ingress of dirt