Motion
BT-1501-13-23

SKF
BT-1501-13-23

Stud Type Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 110 lbs Load Capacity
MI ITEM #02319432
MFR #BT-1501-13-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1501-13-23

Stud Type Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 110 lbs Load Capacity
MI ITEM #02319432
MFR #BT-1501-13-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 15011323 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Ball Material
    Carbon Steel
  • Mounting
    Stud Mount
  • Housing Material
    Zinc Plated
  • Stud Length
    23 mm
  • Thread Size
    M8
  • Overall Height
    58.8 mm
  • Overall Width
    39.5 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    110 lbs
  • Manufacturer Catalog
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought