1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BT-1501-15-28
Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material
MI ITEM #
02319436
MFR #
BT-1501-15-28
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Ball Transfers
SKF BT-1501-15-28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BT-1501-15-28
Ball Transfer - BT Series, 25.4 mm Ball Dia., All Stainless Steel Ball Material
MI ITEM #
02319436
MFR #
BT-1501-15-28
Mfr description
BT 15011528 BALL TRANSFER
All Stainless Steel Height Adjustable Threaded Studd M8 Thread - 28mm length
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Ball Diameter
25.4 mm
Stud Length
28 mm
Thread Size
M8
Weight
0.40 lb
Details
Ball Material
All Stainless Steel
Mounting
Height Adjustable Threaded Studd
Series
BT
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items