Motion
BT-1503-13

SKF
BT-1503-13

Base Fixing Ball Transfer Unit - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 110 lbs Load Capacity
MI ITEM #02319440
MFR #BT-1503-13
List Price$56.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1503-13

Base Fixing Ball Transfer Unit - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 110 lbs Load Capacity
MI ITEM #02319440
MFR #BT-1503-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.69/each for your price

Overview

Mfr description
BT 150313 BALL TRANSFER

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Carbon Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    58.7 mm
  • Housing Material
    Zinc Plated
  • Overall Height
    35.8 mm
  • Overall Width
    42 mm
  • Flange Thickness
    1.75 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    110 lbs
  • UPC_NO
    7316578000650
  • Manufacturer Catalog
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text