Motion
BT 1507-13

SKF
BT 1507-13

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 110 lbs Load Capacity
MI ITEM #02319443
MFR #BT 1507-13
Price$160.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 1507-13

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 110 lbs Load Capacity
MI ITEM #02319443
MFR #BT 1507-13

Mfr description
BT 150718 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Large Top Flange 3 Fixing Holes Self levelling due to Internal Spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.41/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Flange Thickness
    2 mm
  • Weight
    0.88 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    110 lbs
  • Mounting
    Large Top Flange 3 Fixing Holes
  • Series
    BT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)